Shop All Hand Files and Rasps
Pferd
6-1/4" Round Needle File - Knurled Handle, Cut 2
Mfr # 12042
Zoro # G2657702
product price: $21.55
/ea
Sold in multiples of 12 for $258.60
$258.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6-1/4 in
- Width 1/8 in
- Cut Type #2
- Profile Name Round
- Shank Diameter 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 12042
- Zoro # G2657702
- UPC # 097758120425
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 6-1/4 in |
Width | 1/8 in |
Shank Diameter | 1/8 in |
Details
Item | Needle File,Round,Cut 2,6-1/4" |
Cut Type | #2 |
Profile Name | Round |
Description
Needle File,Round,Cut 2,6-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33248)
- BON TOOL Bon 22-312 Screed, Mag 1 1/2" X 3 1/2", 12 Foot (22-312)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.5625in (111356250)
- PROTO 3/8" Drive Ratchet Adapter, 2-1/16" L, Chrome (J5247)
- PFERD 8" Flat File - DIY Packaged - Second Cut, with Handle (11008P)
- PFERD 8" Three Square File - DIY Packaged - Bastard Cut, with Handle (11100P)
- PFERD 8" CORINOX Machinists File - Hand (1 Safe Edge), Cut 00 (15103)
- PFERD 8" File Set 520-WRU - (5 Machinist files in pouch) (16077)
- PFERD 10" Flat File - DIY Packaged - Second Cut, with Handle (11011P)
- PFERD 8" Square File - DIY Packaged - Bastard Cut, with Handle (11087P)
- ALLIED INTERNATIONAL Slim Taper File, 7" (63219)
- Pferd Cutting and Shaping Tools