Shop All Hand Files and Rasps
Pferd
6-1/4" Round Needle File - Knurled Handle, Cut 0
Mfr # 12003
Zoro # G2657687
product price: $18.69
/ea
Sold in multiples of 12 for $224.28
$224.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6-1/4 in
- Width 1/8 in
- Cut Type #0
- Profile Name Round
- Shank Diameter 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 12003
- Zoro # G2657687
- UPC # 097758120036
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 6-1/4 in |
Width | 1/8 in |
Shank Diameter | 1/8 in |
Details
Item | Needle File,Round,Cut 0,6-1/4" |
Cut Type | #0 |
Profile Name | Round |
Description
Needle File,Round,Cut 0,6-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Extension Bar set 32-250mm ABS Tray 6 pieces 3/8 Sq. Drive (PK3760/6)
- CRESCENT LUFKIN 1/4" x 6' Executive® Thinline Yellow Clad Pocket Tape Measure (W606)
- LENOX Band Saw Blade, 11 ft. 4 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel (36075D2B113455)
- GEARWRENCH 12 Piece 72-Tooth 12 Point Reversible Ratcheting Combination Metric Wrench Set (9620N)
- PFERD 8" Knife File - Bastard Cut (11055)
- PFERD 10" Wood Rasp, Half Round - Second Cut (15012)
- PFERD 8" File Set - 3 Pieces, Home/Hobby (16070)
- PFERD 8" Half Round File - Second Cut (11024)
- PFERD Coated Belt, Co-Cool, 3/4"x20-1/2", 40 Grit, 3/4" W, 20-1/2" L, Coated, Ceramic Oxide, 40 Grit (49567)
- PFERD 6-1/4" Half Round Needle File - Knurled Handle, Cut 0 (12018)
- WESTWARD Hand File, Dbl Groove, SPL, Half Rnd, 8 In L (10Z690)
- Pferd Hand Files and Rasps