Shop All Hand Files and Rasps
Pferd
6-1/4" Half Round Needle File - Knurled Handle, Cut 0
Mfr # 12018
Zoro # G2657571
product price: $17.35
/ea
Sold in multiples of 12 for $208.20
$208.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6-1/4 in
- Width 7/32 in
- Cut Type #0
- Profile Name Half Round
- Thickness 5/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 12018
- Zoro # G2657571
- UPC # 097758120180
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 6-1/4 in |
Width | 7/32 in |
Shank Diameter | 1/8 in |
Details
Item | Needle File,Half Round,Cut 0,6-1/4" |
Cut Type | #0 |
Profile Name | Half Round |
Thickness | 5/64 in |
Description
Needle File,Half Round,Cut 0,6-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 10" Heavy-Duty End Cutting Nipper Pliers (GG010HN)
- CHARTPAK Triangular Scale, Plastic, 12", Architectural, White (KOH3272BC)
- JONARD TOOLS Double End Speed Wrench, 9/16 In. (ASW-916)
- DIABLO 1/2"x24"x29" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1040)
- PFERD 7" CORINOX Needle File for Stainless - Hand Shape, Cut 0 (15211)
- PFERD 5-1/2" Diamond Needle File - Knife, Medium Cut (04021)
- PFERD 5-1/2" Knife Needle File - Knurled Handle, Cut 2 (12053)
- PFERD 6" Extra Slim Taper Saw File - Three Square, Second Cut (17029)
- PFERD 8" Mill Saw File - 1 Round Edge, Second Cut (19017)
- PFERD 12" Square File - Second Cut (11094)
- SIMONDS Dbl. Extra Slim Taper Saw File, 7inL (73562500)
- Pferd Hand Files and Rasps