Shop All Hand Files and Rasps
Pferd
6-1/4" Equalling Needle File - Knurled Handle, Cut 0
Mfr # 12030
Zoro # G2657608
product price: $16.39
/ea
Sold in multiples of 12 for $196.68
$196.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6-1/4 in
- Width 7/32 in
- Cut Type #0
- Thickness 3/64 in
- Shank Diameter 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 12030
- Zoro # G2657608
- UPC # 097758120302
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 6-1/4 in |
Width | 7/32 in |
Shank Diameter | 1/8 in |
Details
Item | Needle File,Equalling,Cut 0,6-1/4" |
Cut Type | #0 |
Thickness | 3/64 in |
Description
Needle File,Equalling,Cut 0,6-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JPW INDUSTRIES J-2500 15 Floor Model Drill Press (354400)
- KEO Countersink, 1 FL, 82 Deg, 5/8, HSS, Uncoated (53588)
- MILWAUKEE TOOL SDS+ DUST TRAP Drilling Shroud (48-03-3135)
- PROTO 1/2 in Drive, 11/16" Hex SAE Socket, 6 Points (J5322H)
- PFERD 4" Round File - Second Cut (11062)
- PFERD 12" Milled Tooth Hand File, Tanged - Bastard Cut (13003)
- PFERD 10" Mill File - Tapered, Smooth Cut (19009)
- PFERD 5-1/2" Diamond Needle File - Half Round, Fine Cut (04032)
- PFERD Plastic Chain Saw File Handle (17046)
- PFERD 10" Fitter's File, Cut Radial 1, Straight 2 - Handle Included (16058)
- PFERD 12" Mill File - Tapered, Smooth Cut (19012)
- Pferd Cutting and Shaping Tools