Shop All Hand Files and Rasps
Pferd
6-1/4" Crossing Needle File - Knurled Handle, Cut 0
Mfr # 12027
Zoro # G2657623
product price: $17.29
/ea
Sold in multiples of 12 for $207.48
$207.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6-1/4 in
- Width 13/64 in
- Cut Type #0
- Thickness 5/64 in
- Shank Diameter 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 12027
- Zoro # G2657623
- UPC # 097758120272
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 6-1/4 in |
Width | 13/64 in |
Shank Diameter | 1/8 in |
Details
Item | Needle File,Crossing,Cut 0,6-1/4" |
Cut Type | #0 |
Thickness | 5/64 in |
Description
Needle File,Crossing,Cut 0,6-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Black Oxide Leverage Wrench - 2-5/8" (J2642PW)
- DREMEL Cutter, Carbide, 1/8 In (9903)
- GLOBAL INDUSTRIAL Adjustable Height Shop Stand, 16 Gauge Steel, 24W x 18D x 18 to 24H (254840)
- SWIFT SAFETY CUTTER Swift Safety Cutter Replacment Blades, PK100 (CT-SRB)
- PFERD 7" CORINOX Needle File for Stainless - Hand Shape, Cut 2 (15213)
- PFERD 6" Half Round File - Swiss Pattern, Cut 00 (12574)
- PFERD 6-1/4" Needle File Set - Vinyl Pouch, Cut 0 (12039)
- PFERD 7" CORINOX Needle File for Stainless - Round Shape, Cut 0 (15241)
- PFERD 6" CORINOX Machinists File - Hand (2 Safe Edges), Cut 0 (15107)
- PFERD 8" Mill File - Tapered, Second Cut (19005)
- PFERD 6" Pillar File - Swiss Pattern, Cut 0 (12690)
- Pferd Cutting and Shaping Tools