Shop All Hand Files and Rasps
Pferd
6-1/4" Crochet Needle File - Knurled Handle, Cut 0
Mfr # 12012
Zoro # G2657632
Sold in multiples of 12 for $221.88
$221.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6-1/4 in
- Width 7/32 in
- Cut Type #0
- Profile Name Flat
- Thickness 3/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 12012
- Zoro # G2657632
- UPC # 097758120128
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 6-1/4 in |
Width | 7/32 in |
Shank Diameter | 1/8 in |
Details
Item | Needle File,Flat,Cut 0,6-1/4" |
Cut Type | #0 |
Profile Name | Flat |
Thickness | 3/64 in |
Description
Needle File,Flat,Cut 0,6-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Slotted, Phillips, Square Bit 9 3/4 in, Drive Size: 6 mm , Num. of pieces:7 (28394)
- ZORO SELECT Hanger Vibration Isolator, 130 to 175 lb. (48PW83)
- MILWAUKEE TOOL 2-1/2 in. OPEN-LOK TITANIUM ENHANCED Multi-Material Oscillating Multi-Tool Blade (3 pk) (49-25-1243)
- PROTO 3/4 in Drive Impact Socket 15/16 in Size 6 pt Deep Depth, Black Oxide (J07515-LT)
- PFERD 10" Three Square File - Second Cut (11104)
- PFERD 12" Car Body File, Straight - Milled Tooth, Cut 1 (14001)
- PFERD 7" CORINOX Needle File for Stainless - Three-Square Shape, Cut 2 (15223)
- PFERD 14" Flat File - Bastard Cut (11016)
- PFERD 3/16" Chain Saw File Round - 8" Length (17038)
- PFERD 8" Knife File - Swiss Pattern, Cut 2 (12661)
- PFERD 8" All-Purpose File - DIY Packaged - Second Cut, with Handle (16053P)
- Pferd Cutting and Shaping Tools