Shop All Brushes
Pferd
6-1/2 in L Brush, White, Hardwood
Mfr # 89814
Zoro # G3808259
Sold in multiples of 12 for $98.28
$98.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Masonry Brush
- Bristle Color White
- Brush Length 6-1/2 in
- Bristle Material Tampico
- Handle Material Hardwood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 6-1/2 in |
Bristle Length | 3 in |
Trim Length | 3" |
Details
Brush Type | Masonry Brush |
Bristle Color | White |
Bristle Material | Tampico |
Handle Material | Hardwood |
Features | Extra Heavy Fill, Handle Attached |
Description
Masonry Brush,Wht,Tmpco,3-7/8"Trm,6-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL Laundry Detergent, 141 oz Bottle, Liquid, Unscented, 4 PK (46159)
- TORK Tork Odor Resistant Foodservice Cleaning Cloth White Self Dispensing, Antimicrobial, 1 x 150 Cloths (192191)
- RUBBERMAID COMMERCIAL 18 in L Flat Dust Mop, Hook-and-Loop Connection, Pad End, White, Microfiber (FGQ80500WH00)
- GOJO FMX-20 2000mL Foam Soap Dispenser, Push-Style, White/Gray (5270-06)
- PFERD Metal PSF Scratch Brush - .012 SS Wire, Plastic Handle (764282)
- PFERD Curved Handle Platers Brush - 4 Rows, White Tampico Fill (89540)
- PFERD Curved Handle Platers Brush - 3 Rows, .005 Brass Wire (89544)
- PFERD Wire Duster - 4 x 8 Rows, CS Wire (89559)
- PFERD Curved Scrtch Brush, Polypro, SSWire, 3x19 in, 7-1/2 in L Handle, 6-1/4 in L Brush, Synthetic (85014)
- PFERD 7-1/2 in L Handle, 6-1/4 in L Brush, Hardwood (85006)
- DRILLBRUSH Pool Supplies - Drill Brush - MINI and 2-inch Spin Brush Maintenance (B-S-2M-QC-DB)
- Pferd Brushes