Shop All Flap Wheels
Pferd
5/8" x 5/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 60 Grit
Mfr # 45098
Zoro # G2657160
product price: $4.55
/ea
Sold in multiples of 10 for $45.50
$45.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 5/8"
- Grit 60
- Width 5/8"
- Grade Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 45098
- Zoro # G2657160
- UPC # 097758450980
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 5/8" |
Width | 5/8" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Flap Wheel |
Grit | 60 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Max RPM | 50,000 rpm |
Mounting Type | 1/8" Shank |
Series | Pferdergonomics |
Description
Mntd Flap Wheel,60 Grit,5/8 In.x5/8 In.x1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAWK INDUSTRIAL Sandblast Media Aluminum Oxide Abrasive, 60 Grit Coarse 50 Lb Bag (405)
- NORTON ABRASIVES Grinding Wheel, 12 in. Dia, SC, 60 G, Green (66253263359)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 1-1/2 D, Grit 50 (66623334943)
- ZORO SELECT Cup Brush, Wire 0.012" dia., Carbon Steel (66254442963)
- PFERD 8" x 2" Unmounted Flap Wheel - 1-3/4" A.H. - Aluminum Oxide - 60 Grit (45652)
- PFERD 3/8" x 5/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 180 Grit (45081)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 180 Grit (45241)
- PFERD 1" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45185)
- PFERD 3" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNL Type - 280 Grit (46212)
- PFERD 4-1/2" x 3/4" Unmounted Flap Wheel - 5/8-11 Thread, Aluminum Oxide 40 Grit (45751)
- CGW CAMEL GRINDING WHEELS. CGW Abrasives Abrasive Flap Disc 4-1/2 x 7/8 80 Grit Zirconia (42325)
- Pferd Flap Wheels