Shop All Grinding Cones & Plugs
Pferd
5/8" x 1" POLICAP® Abrasive Cap - Shape G - Aluminum Oxide - 60 Grit
Mfr # 46080
Zoro # G2659470
product price: $1.39
/ea
Sold in multiples of 50 for $69.50
$69.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type Threaded Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 46080
- Zoro # G2659470
- UPC # 097758460804
- Country of Origin Spain
- Category Grinding Cones & Plugs
Details
Item | Policap Shape G,5/8" x 1",60 Grit |
Connector Type | Threaded Hole |
Description
Policap Shape G,5/8 In. x 1 In.,60 Grit, Connector Type Threaded Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Adhesive/PSA Dsc BU Pad, 2D (1RWH2)
- DEWALT 6" X 1/8" X 5/8"-11 XP Grinding wheel (DW8819)
- SAIT UNITED ABRASIVES 1 LB COMPOUND BAR BLACK (41026)
- WEILER 5/8" Power Tube Brush, .005" Steel Wire Fill, 2" Brush Length (21108)
- PFERD 2" x 3" Type 16 Cone, 5/8-11 Thd. - A 16 PSF (61829)
- PFERD 1-1/2" x 2-1/2" Type 18R Plug, 5/8-11 Thd. - A 16 PSF (61928)
- PFERD 1-1/2" x 3" Type 18R Plug, 5/8-11 Thd. - A 16 PSF (61932)
- PFERD 2" x 1/2" x 3" Type 17 Cone, 5/8-11 Thd. - A 16 PSF (61859)
- PFERD 2" x 3" Type 18 Plug, 5/8-11 Thd. - A 16 PSF (61893)
- PFERD 3/16" x 7/16" POLICAP® Abrasive Cap - Shape C - Aluminum Oxide - 150 Grit (46039)
- NORTON ABRASIVES Gemini Grinding Cone, 1-1/2 Dia, 3 L, 24GR, AO (61463622190)
- Pferd Grinding Cones & Plugs