Shop All Grinding Cones & Plugs
Pferd
5/8" x 1" POLICAP® Abrasive Cap - Shape G - Aluminum Oxide - 280 Grit
Mfr # 46082
Zoro # G2659559
product price: $1.45
/ea
Sold in multiples of 50 for $72.50
$72.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grinding Cone Diameter 5/8 in
- Grinding Cone Length 1 in
- Abrasive Grit 280
- Max. RPM 12000
- Suitable Holder 42026
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 46082
- Zoro # G2659559
- UPC # 097758460828
- Country of Origin Germany
- Category Grinding Cones & Plugs
Dimensions
Grinding Cone Diameter | 5/8 in |
Grinding Cone Length | 1 in |
Details
Item | Policap Shape G,5/8" x 1",280 Grit |
Abrasive Grit | 280 |
Max. RPM | 12000 |
Suitable Holder | 42026 |
Description
Policap Shape G,5/8 In. x 1 In.,280 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLASS TOOLS 320 Grit Aluminium Oxide, Garnet Color Sandpaper 9" x 11" Sheet (1 Sheet) (KLA-CON-SAN-AOG-P320-FSx1)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 7" Dia, .045" Thick, 7/8" Arbor Hole Size (23337)
- DIABLO Sanding Disc, Hook and Loop, 5", 120G, PK15 (DCD050120H15G)
- CLESCO SS-024048-050A6 Spiral Coated Abrasive Sanding Sleeve 6 Pack (SS-024048-050A6)
- PFERD 1-1/2" x 2-1/2" Type 18R Plug, 5/8-11 Thd. - A 16 PSF (61928)
- PFERD 1-1/2" x 3" Type 18 Plug, 3/8-24 Thd. - A 16 PSF (61888)
- PFERD POLICAP® Abrasive Cap Set - 650 Pieces - Assorted (46091)
- PFERD POLICAP® Abrasive Cap Set - 110 Pieces - Shape G (46095)
- PFERD 3/16" x 7/16" POLICAP® Abrasive Cap - Shape C - Aluminum Oxide - 150 Grit (46039)
- PFERD 5/8" x 1" POLICAP® Abrasive Cap - Shape G - Aluminum Oxide - 60 Grit (46080)
- SPECIALTY DIAMOND Glass Grinding Bit 1/8 Inch X 80 Grit (GB1A)
- Pferd Grinding Cones & Plugs