Shop All Back Up Pads
Pferd
5/8-11 Thread Retaining Nut - 7" CC-GRIND®-SOLID
Mfr # 69117
Zoro # G2623288
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 7 in
- Back Mounting Type Threaded Arbor Hole
- Back Mounting Size 5/8"-11
- Max. RPM 8,500 RPM
- Mounting Size 5/8" - 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 69117
- Zoro # G2623288
- UPC # 097758691178
- Country of Origin Germany
- Category Back Up Pads
Dimensions
Disc Diameter | 7 in |
Back Mounting Size | 5/8"-11 |
Mounting Size | 5/8" - 11 |
Compatible Wheel Diameter | 6 in to 7 in |
Tool Mounting Connector Size | 5/8"-11 |
Compatible Wheel Diameter (Maximum) | 7 in |
Compatible Wheel Diameter (Minimum) | 6 in |
Outside Flange Diameter | 7 in |
Details
Item | Grinding Wheel Mounting Flange Set |
Back Mounting Type | Threaded Arbor Hole |
Max. RPM | 8,500 RPM |
For Use With | CC-GRIND(R) |
Mounting Type | Threaded |
Series | CC-Grind |
Tool Mounting Connector Type | Threaded Hole |
Product Type | Grinding Wheel Mounting Flange Set |
Compatible Abrasive Type | Grinding Wheels |
Maximum Operating Speed | 8,500 RPM |
Description
Grinding Wheel Mounting Flange Set, Tool Mounting Connector Size 5/8 In.-11, Tool Mounting Connector Type Threaded Hole, Product Type Grinding Wheel Mounting Flange Set, Outside Flange Diameter 7 in, Compatible Wheel Diameter (Maximum) 7 in, Compatible Wheel Diameter (Minimum) 6 in, Maximum Operating Speed 8,500 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, 1-3/8 D, 5/8 W, 1/4-20, 80 (08834132002)
- WALTER SURFACE TECHNOLOGIES Finishing Flap Drum, 4.5"x2" 80GR (07J428)
- UNITED ABRASIVES/SAIT SAIT 23053 A60T Burr Free Thin High Speed Cut-Off Wheels 3" x .035" x 1/4", 1-Pack (23053)
- NORTON ABRASIVES Phono Point Tool (66260195227)
- PFERD 3/8" POLICAP® Expanding Head - 1/8" Shank - Shape C (42013)
- PFERD 5" High Performance Fiber Disc Backing Pad - 5/8-11 Nut - Hard Desnity (69484)
- PFERD 7" High Performance Fiber Disc Backing Pad - 5/8-11 Nut - Hard Desnity (69487)
- PFERD 7" Threaded Hook & Loop Holder - 5/8-11 Thread with Centering Pin (43409)
- PFERD 5" Temp.-Resistant Fiber Disc Backing Pad - 5/8-11 Nut - Flexible Density (69483)
- PFERD 7" Ribbed Fiber Disc Backing Pad - 5/8-11 Nut - Regular Density (69705)
- MIRKA Backup Pad, 3"x4" Grip MH (934GV)
- Pferd Back Up Pads