Shop All Back Up Pads
Pferd
5/8-11 Thread Retaining Nut - 4-1/2 - 5" CC-GRIND®-SOLID
Mfr # 69116
Zoro # G2623297
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 4 1/2 in
- Back Mounting Type Threaded Arbor Hole
- Back Mounting Size 5/8"-11
- Max. RPM 13,300 RPM
- For Use With CC-GRIND(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 69116
- Zoro # G2623297
- UPC # 097758691161
- Country of Origin Germany
- Category Back Up Pads
Dimensions
Disc Diameter | 4 1/2 in |
Back Mounting Size | 5/8"-11 |
Mounting Size | 5/8" - 11 |
Compatible Wheel Diameter | 4 1/2 in to 5 in |
Outside Flange Diameter | 4 1/2 in |
Compatible Wheel Diameter (Minimum) | 4 1/2 in |
Compatible Wheel Diameter (Maximum) | 5 in |
Tool Mounting Connector Size | 5/8"-11 |
Details
Item | Grinding Wheel Mounting Flange Set |
Back Mounting Type | Threaded Arbor Hole |
Max. RPM | 13,300 RPM |
For Use With | CC-GRIND(R) |
Mounting Type | Threaded |
Series | CC-Grind |
Product Type | Grinding Wheel Mounting Flange Set |
Tool Mounting Connector Type | Threaded Hole |
Maximum Operating Speed | 13,300 RPM |
Compatible Abrasive Type | Grinding Wheels |
Description
Grinding Wheel Mounting Flange Set, Tool Mounting Connector Size 5/8 In.-11, Tool Mounting Connector Type Threaded Hole, Product Type Grinding Wheel Mounting Flange Set, Outside Flange Diameter 4 1/2 in, Compatible Wheel Diameter (Maximum) 5 in, Compatible Wheel Diameter (Minimum) 4 1/2 in, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 1-1/2in, 60G, PK100 (66261138621)
- WEILER Double Spiral Brush, Power, 1.25"dia. (91179)
- GATOR GRIT Gator 11 in. L X 9 in. W 320 Grit Silicon Carbide Waterproof Sandpaper (3282)
- WESTWARD Double Spiral Tube Brush, 0.006"Wire, PK10 (88423)
- PFERD 2" COMBIDISC® Holder - Type CDR - Medium (42460)
- PFERD 5" Ribbed Fiber Disc Backing Pad - 5/8-11 Nut - Regular Density (69525)
- PFERD 5" Threaded Hook & Loop Holder - 5/8-11 Thread with Centering Pin (43408)
- PFERD 7" Ribbed Fiber Disc Backing Pad - 5/8-11 Nut - Regular Density (69705)
- PFERD 7" High Performance Fiber Disc Backing Pad - 5/8-11 Nut - Hard Desnity (69487)
- PFERD 3" COMBIDISC Holder - Type CDR - Soft (42462)
- DYNABRADE Interface Pad, 8" (53982)
- Pferd Back Up Pads