Shop All Sanding Bands
Pferd
5/16" POLICAP® Abrasive Cone - Seamless Type - Aluminum Oxide - 60 Grit
Mfr # 46008
Zoro # G2660058
product price: $2.89
/ea
Sold in multiples of 10 for $28.90
$28.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3-3/8 in
- Diameter 3/16 in
- Grit 60
- For Use With EDP 42001
- Suitable Holder 42001
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 46008
- Zoro # G2660058
- UPC # 097758460088
- Country of Origin Germany
- Category Sanding Bands
Dimensions
Length | 3-3/8 in |
Diameter | 3/16 in |
Details
Item | Poli-Cone,Al/Oxd,60 Grit,5/16"x3-3/8" |
Grit | 60 |
For Use With | EDP 42001 |
Suitable Holder | 42001 |
Recommended Speed | 12000 RPM |
Description
Poli-Cone,Al/Oxd,60 Grit,5/16 In.x3-3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Straight Grinding Wheel, 6In, 150, 1A1 (69014191690)
- ZORO SELECT DepressdCntrCtOffWhl, 7/8"CN, UnthreadHle (66252850581)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 60 Grit, 7 in (66254468384)
- TANIS BRUSH Hnd Held Tube Brush, .008, Brass, 5/8" dia. (05087)
- PFERD 1/2" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 80 Grit (41046)
- PFERD 1/2" POLICAP® Abrasive Cone - Seamless Type - Aluminum Oxide - 60 Grit (46011)
- PFERD 1-1/2" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 60 Grit (41202)
- PFERD 1-1/8" x 1-1/8" Spiral Band - Cylindrical Type, Alu. Ox. INOX 80 Grit (41417)
- PFERD 1" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 150 Grit (41153)
- PFERD 3/4" to 1/2" Tapered Spiral Band - 2-1/2" Length, Ceramic Oxide CO-COOL, 120 Grit (41391)
- DEDECO SUNBURST 1/2'' X 1/2'' BANDS DARK GREEN 50 GRIT (A/O) 12/BX (1842)
- Pferd Sanding Bands