Shop All Flap Discs
Pferd
5" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP STRONG STEEL, Zirconia, 36 Grit, Conical
Mfr # 62955
Zoro # G3806439
product price: $16.99
/ea
Sold in multiples of 10 for $169.90
$169.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 5"
- Disc Type Type 29
- Grit 36
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 62955
- Zoro # G3806439
- UPC # 097758629553
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 7/8" |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 29 |
Grit | 36 |
Series | Z |
Operating Speed (RPM) | 12200 RPM |
Item | Flap Disc,Strong,36 Grit,T29,5"x7/8" |
Description
Flap Disc,Strong,36 Grit,T29,5 In.x7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Unitized Wheel, 2 Diax1/4 W, TR Attach, FN (66261014889)
- ARC ABRASIVES Bb Mfw C/F 3 X 2 X 1/4 A Med (54030203)
- PFERD Small Grinding Wheel Mandrel - 1/4" Arbor Hole to 1/4" Shank (69029)
- METABO Cutting Wheel, T1, A60TZ, 2"X0.040"X3/8" (655348000)
- PFERD 6" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Medium Radius (67220)
- PFERD 7" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 60 Grit, Conical (60677)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 80 Grit, Conical (62220)
- PFERD 4-1/2" POLIVLIES® Non-Woven Flap Disc - 7/8" Arbor Hole - Medium Grade (43274)
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Large Radius (67363)
- PFERD 5" POLIVLIES® Non-Woven Flap Disc - 7/8" Arbor Hole - Fine Grade (43278)
- 3M Flap Disc, Extra Coarse, 36 Grit, Type 27 (7010308895)
- Pferd Flap Discs