Shop All Flap Discs
Pferd
5" x 7/8" A.H. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 60 Grit, Conical
Mfr # 62226
Zoro # G3806448
product price: $7.19
/ea
Sold in multiples of 10 for $71.90
$71.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Dia. 5"
- Disc Type Type 29
- Mounting Size 7/8"
- Operating Speed (RPM) 12200 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 62226
- Zoro # G3806448
- UPC # 097758622264
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 7/8" |
Details
Disc Type | Type 29 |
Grit | 60 |
Operating Speed (RPM) | 12200 RPM |
Description
Flap Disc,Conical,60 Grit,T29,5"x7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 2" (93832)
- ALC Window Underlay, Pk5 (11699)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 36 Grit PK50 (149550)
- WEILER Mandrel for 2"-3" Unitized Wheels 1/4" Stem (7761)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 40 Grit, Conical (62225)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 60 Grit, Flat (63012)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 40 Grit, Flat (62176)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 60 Grit, Conical (60635)
- PFERD 5" POLIVLIES® Non-Woven Flap Disc - 7/8" Arbor Hole - Coarse Grade (43276)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Large Radius (67359)
- WEILER Flap Disc, 4-1/2 in. x 60 Grit, 5/8-11 (98906)
- Pferd Flap Discs