Shop All Flap Discs
Pferd
5" x 7/8" A.H. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 40 Grit, Conical
Mfr # 62225
Zoro # G3806542
product price: $7.79
/ea
Sold in multiples of 10 for $77.90
$77.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Dia. 5"
- Disc Type Type 29
- Mounting Size 7/8"
- Operating Speed (RPM) 12200 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 62225
- Zoro # G3806542
- UPC # 097758622257
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 7/8" |
Details
Disc Type | Type 29 |
Grit | 40 |
Operating Speed (RPM) | 12200 RPM |
Description
Flap Disc,Conical,40 Grit,T29,5"x7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR GRIT Gator 11 in. L X 9 in. W 320 Grit Silicon Carbide Waterproof Sandpaper (3282)
- BRUSH RESEARCH MANUFACTURING BNH16AY80AO 1.750" Small Dia. Cup Brush, 80 Grit Aluminum Oxide, .250" Shank Dia., .500" Trim (BNH16AY80AO)
- WEILER Controlled Flare Crimped Wire End Brush 1/2", .0104" Fill (10313)
- VSM Abrasive Belt, 80 Grt, Ceramc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 80 Grit, Medium, Ceramic, XK870X (282778)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 60 Grit, Conical (62226)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP STRONG STEEL, Zirconia, 36 Grit, Conical (62945)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 80 Grit, Conical (60629)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Large Radius (67343)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP STRONG STEEL, Zirconia, 50 Grit, Conical (62957)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 60 Grit, Flat (60460)
- WEILER Flap Disc, Type 27, 4-1/2in. dia., 60 Grit (98812)
- Pferd Flap Discs