Shop All Flap Discs
Pferd
5" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 40 Grit, Flat
Mfr # 63011
Zoro # G3806350
Sold in multiples of 10 for $45.90
$45.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 5"
- Disc Type Type 27
- Mounting Size 7/8"
- Series Z
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 63011
- Zoro # G3806350
- UPC # 097758630115
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 7/8" |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 27 |
Grit | 40 |
Series | Z |
Operating Speed (RPM) | 12200 RPM |
Description
Flap Disc,Zirc,40 Grit,Type 27,5"x7/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (55959)
- ARC ABRASIVES Sanding Belt, 1/2" W, 44" L, Medium (640050442)
- ARC ABRASIVES Bb Mfw C/F 3 X 2 X 1/4 A Med (54030203)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/16in, 60G (61463624472)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 60 Grit, Flat (63012)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 36 Grit, Flat (62181)
- PFERD 7" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 60 Grit, Conical (62063)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 80 Grit, Conical (62073)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - CO SGP CURVE STEELOX, Ceramic oxide, 60 Grit, Large Radius (67405)
- PFERD 67339 4-1/2in x 7/8in POLIFAN CURVE Flap Disc SGP Zirconia 40G Large Radius (67339-PFERD)
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (FDX2745040)
- Pferd Flap Discs