Shop All Flap Discs
Pferd
5" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 40 Grit, Flat
Mfr # 60465
Zoro # G2660277
product price: $5.89
/ea
Sold in multiples of 10 for $58.90
$58.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 5"
- Disc Type Type 27
- Grit 40
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 60465
- Zoro # G2660277
- UPC # 097758604659
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 7/8" |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 27 |
Grit | 40 |
Series | PSF-INOX |
Operating Speed (RPM) | 12200 RPM |
Item | Polifan,PSF-Extra,Z40 T27,5"x7/8" |
Description
Polifan,PSF-Extra,Z40 T27,5 In.x7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Abrasive Flap Disc, Coarse, 5in., Phenolic (98837)
- 3M Hookit Blu Dsc 321U MultiH, 36159, 5, PK200 (36159)
- ECONOLINE Nozzle, Ceramic 3/32 In I.D. Lrg (448849)
- WEILER Encapsulated Wire Wheel Wire Brush, Stem, 2" (96146)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 120 Grit, Conical (60630)
- PFERD 5" POLIVLIES® Non-Woven Flap Disc - 5/8-11 Thread - Coarse Grade (43288)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Large Radius (67339)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 40 Grit, Conical (62202)
- PFERD 2" POLIFAN® Mini Flap Disc - Flat - Zirconia - 40 Grit (42814)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - CO-COOL SG STEELOX, Ceramic oxide, 40 Grit, Flat (62621)
- WEILER Abrasive Flap Disc, Coarse, 4-1/2 in. (98855)
- Pferd Flap Discs