Shop All Flap Discs
Pferd
5" x 7/8" A.H. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 40 Grit, Flat
Mfr # 62158
Zoro # G3806518
product price: $7.59
/ea
Sold in multiples of 10 for $75.90
$75.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Disc Dia. 5"
- Disc Type Type 27
- Grit 40
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 62158
- Zoro # G3806518
- UPC # 097758621588
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 7/8" |
Details
Abrasive Material | Aluminum Oxide |
Disc Type | Type 27 |
Grit | 40 |
Operating Speed (RPM) | 12200 RPM |
Description
Flap Disc,Al/Oxd,40 Grit,T27,5"x7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanding Belt, Coated, 1/2 in W, 24 in L, P60 Grit, Medium, Aluminum Oxide, YP0998W, Brown (78072775800)
- 3M Trizact Stikit Cloth Disc 337DC, 5inxNH (337DC)
- FINISH 1ST Mounted Flap Wheel, 60 Grit, 4-3/4in W, PK5 (9722035)
- WEILER 4-1/2" Tiger X Flap Disc, Conical (TY29), 80Z, 5/8"-11 UNC (51207)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 80 Grit, Conical (62220)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 60 Grit, Conical (62323)
- PFERD 6" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 60 Grit, Flat (63057)
- PFERD 43298 4-1/2in Polivlies Interleave Flap Disc - 80 Grit (43298-PFERD)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 40 Grit, Flat (63011)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 80 Grit, Conical (62261)
- WEILER Arbor Flap Disc, 4-1/2, 24, Extra Coarse (95979)
- Pferd Flap Discs