Shop All Flap Discs
Pferd
5" x 7/8" A.H. POLIFAN® Flap Disc - A-COOL SG INOX+ALU, Aluminum oxide, 80 Grit, Conical
Mfr # 62237
Zoro # G3806317
product price: $6.59
/ea
Sold in multiples of 10 for $65.90
$65.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Disc Dia. 5"
- Disc Type Type 29
- Grit 80
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 62237
- Zoro # G3806317
- UPC # 097758622370
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 7/8" |
Details
Abrasive Material | Aluminum Oxide |
Disc Type | Type 29 |
Grit | 80 |
Operating Speed (RPM) | 12200 RPM |
Description
Flap Disc,A-Cool,80 Grit,T29,5"x7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING UA-4 Power Brush Adapter, 3/8" Arbor, 1/4" Stem Diameter, Left Hand Threaded, 4" Max Brush Dia. (UA4)
- FLEX-HONE TOOL GBD30032 FLEX-HONE, 3.000" (76mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GBD30032)
- MAKITA 3-3/8" Crimped Wire Bevel Brush, 5/8"-11 (A-98647)
- CGW ABRASIVES Flap Whl, 1x1x1/4, A/O, 80G (39909)
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - CO SGP CURVE STEELOX, Ceramic oxide, 60 Grit, Large Radius (67364)
- PFERD 4-1/2" POLIVLIES® Non-Woven Flap Disc - 5/8-11 Thread - Fine Grade (43287)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 36 Grit, Flat (60457)
- PFERD 5" POLIVLIES® Non-Woven Flap Disc - 5/8-11 Thread - Medium Grade (43289)
- PFERD 67192 4-1/2in x 7/8in POLIFAN CURVE Medium Radius Flap Disc SGP Zirconia 40G (67192-PFERD)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 40 Grit, Conical (62052)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 80, Medium (95982)
- Pferd Flap Discs