Shop All Flap Discs
Pferd
5" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Medium Radius
Mfr # 67216
Zoro # G4802725
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 5"
- Grade Coarse
- Grit 40
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 67216
- Zoro # G4802725
- UPC # 097758672160
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 5/8"-11 |
Disc Diameter | 5 in |
Mounting Hole Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Arbor Hole Size | 5/8"-11 |
Recommended Fillet Weld Size | Radii Greater Than 3/16" (5 mm), Radial Width: 7/16" (11 mm) |
Diameter x Arbor Hole | 5 in x 5/8"-11 |
Overall Diameter | 5 in |
Connection Size & Type | 5/8"-11 Threaded Hole |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Radial, Overall Diameter 5 in, Series Z SGP CURVE, Backing Material Fiberglass, Backing Weight Consumable, Grit 40, Maximum Operating Speed 12,200 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA EKASILK PLUS 5mm Sponge 3"x 4" No Hole Ultra Fine (600-700 Grit Finish) Hook & Loop Sanding Pad (P-106036)
- HTI Mini HOOK AND LOOP Orange Foam Pad - 3.5" (HB-32)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/2 (19D891)
- ZORO SELECT Buffing Compound, Red, 4 oz. (12U078)
- PFERD 67339 4-1/2in x 7/8in POLIFAN CURVE Flap Disc SGP Zirconia 40G Large Radius (67339-PFERD)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 40 Grit, Conical (60633)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 40 Grit, Conical (62225)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 80 Grit, Conical (62261)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 36 Grit, Conical (60653)
- PFERD 6" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 40 Grit, Flat (63051)
- PFERD 7" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 80 Grit, Conical (62064)
- Pferd Flap Discs