Shop All Flap Discs
Pferd
5" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 80 Grit, Conical
Mfr # 62291
Zoro # G3806262
product price: $8.99
/ea
Sold in multiples of 10 for $89.90
$89.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 5"
- Disc Type Type 29
- Grit 80
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 62291
- Zoro # G3806262
- UPC # 097758622912
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 29 |
Grit | 80 |
Series | Z |
Operating Speed (RPM) | 12200 RPM |
Description
Flap Disc,Zirc,80 Grit,T29,5"x5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Cutting Wheel 4 1-2" x .045" 5/8-11" - A60TZ Original Slicer (655346421)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 8 in., VF, AlO, PK20 (7100067789)
- VSM Abrasive Belt, 80 Grt, Ceramic, 52x103", PK2, Coated, 52" W, 103" L, 80 Grit, Medium, Ceramic, XK870X (284525)
- GENERAL TOOLS DEBURRING TOOL (GN482)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - A SGP CURVE STEELOX, Aluminum oxide, 40 Grit, Large Radius (67651)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 60 Grit, Conical (62223)
- PFERD 4-1/2" POLIVLIES® Non-Woven Flap Disc - 7/8" Arbor Hole - Coarse Grade (43273)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 40 Grit, Flat (60486)
- PFERD 6" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 40 Grit, Conical (60640)
- PFERD 4 x 5/8" A.H. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 80 Grit, Flat (62144)
- DICO Dico 7500041 Nyalox 4 in. Mandrel Mounted Flap Brush - Pack of 3 (7500041)
- Pferd Flap Discs