Shop All Flap Discs
Pferd
5" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 120 Grit, Flat
Mfr # 60497
Zoro # G2660137
product price: $8.29
/ea
Sold in multiples of 10 for $82.90
$82.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 5"
- Disc Type Type 27
- Grit 120
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 60497
- Zoro # G2660137
- UPC # 097758604970
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 27 |
Grit | 120 |
Series | PSF-INOX |
Operating Speed (RPM) | 12200 RPM |
Item | Polifan,PSF-Extra,Z120 T27,5"x5/8"-11" |
Description
Polifan,PSF-Extra,Z120 T27,5 In.x5/8 In.-11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 5" 120 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole (SD-50HGN120)
- NORTON ABRASIVES Quick Change Dsc 3x1/4 (66254497069)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 120 G, AlO, PK100 (66261100290)
- NORTON ABRASIVES Mandrel Assembly (66261059422)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 80 Grit, Conical (60636)
- PFERD 6" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 60 Grit, Conical (60642)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Large Radius (67343)
- PFERD 67339 4-1/2in x 7/8in POLIFAN CURVE Flap Disc SGP Zirconia 40G Large Radius (67339-PFERD)
- PFERD 2" POLIFAN® Mini Flap Disc - Flat - Zirconia - 40 Grit (42814)
- PFERD 6" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Medium Radius (67200)
- ARC ABRASIVES 7" x 7/8" T29 - Angle Face PREDATOR Fiberglass Flap Disc, 120 Grit (71-10867AF)
- Pferd Flap Discs