Shop All Flap Wheels
Pferd
5" x 4" x 5/8-11 POLINOX® Finishing Drum - Interleafed, PNZ Type - Medium (A 80)
Mfr # 46790
Zoro # G2652577
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 5"
- Grit 80
- Width 4"
- Grade Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 46790
- Zoro # G2652577
- UPC # 097758467902
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 5" |
Width | 4" |
Arbor Hole Size | 5/8"-11 |
Details
Item | Finishing Drum |
Grit | 80 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 3,100 rpm |
Mounting Type | Threaded Arbor Hole |
Series | Polinox |
Description
Drum Polinox,Al/Oxd,Med,5 In.x4 In.x5/8 In.-11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/2x1.25, SC, 100G, PK5 (66252836827)
- ZORO SELECT Carbide Bur, Oval, 1/4 In, 1/4 Shank (310-002613)
- 3M Pro Dust Sand Sponge 60G (2500TRI-60C-CH)
- NORTON ABRASIVES CutOff Whl, Metal, 14"x7/64"x1", 4365rpm (07660789399)
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Zirconia Z-COOL - 60 Grit, INOX (45469)
- PFERD 1-1/2" x 3/4" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNL Type - 180 Grit (46202)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - 60 Grit SiC (45491)
- PFERD 1-3/16" x 3/8" Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide - 60 Grit (45013)
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 180 Grit (45235)
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Ceramic Oxide - 120 Grit (45287)
- CGW ABRASIVES Flap Whl, 3x2x1/4, Med, Mrn (36460)
- Pferd Flap Wheels