Shop All Unitized Wheels
Pferd
5" x 1/4" Unitized Wheel - 7/8" A.H., A/O Fine (W) 3AF
Mfr # 48353
Zoro # G2666662
product price: $24.55
/ea
Sold in multiples of 5 for $122.75
$122.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 5 in
- Width 1/4 in
- Mounting Size 7/8 in
- Abrasive Material Aluminum Oxide
- Density Medium-Soft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 48353
- Zoro # G2666662
- UPC # 097758483537
- Country of Origin Germany
- Category Unitized Wheels
Dimensions
Diameter | 5 in |
Width | 1/4 in |
Mounting Size | 7/8 in |
Details
Abrasive Material | Aluminum Oxide |
Density | Medium-Soft |
Grade | Fine |
Item | Unitized Wheel,3Af,5"x1/4"x7/8" |
Max. RPM | 6100 |
Recommended Speed | 4500 RPM |
Description
Unitized Wheel,3Af,5 In.x1/4 In.x7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Overspray, Protective, Sheeting, 12ftX400ft (06727)
- UNITED ABRASIVES/SAIT SAIT 82406 DA-F Handy Roll , 1-1/2" x 50 yards, 240 Grit, 1-Pack (82406)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 12 in L, P100 Grit, Medium, Aluminum Oxide, R283 Metalite, Maroon (78072727553)
- 3M PSA Sanding Disc, Film, 5in, P400G, PK500 (60600109593)
- PFERD 6" x 1" Unitized Wheel - 1" A.H., SiC Fine (W) 2SF (48420)
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., SiC Fine (W) 2SF (48290)
- PFERD 5" POLINOX® Unitized Disc - T27 (Conical) 7/8" A.H., SiC Fine (W) 3SF (48482)
- PFERD 6" Dressing Stone - 1" Wide, 1" Thick (39015)
- PFERD 4-1/2" POLINOX® Unitized Disc - T27 (Conical) 7/8" A.H., SiC Fine (W) 3SF (48472)
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., SiC Fine (W) 3SF (48292)
- SCOTCH-BRITE Unitized Wheel, 3" W, 3" dia., Fine (61500099264)
- Pferd Unitized Wheels