Shop All Unitized Wheels
Pferd
5" x 1/4" Unitized Wheel - 7/8" A.H., A/O Coarse (H) 8AC
Mfr # 48359
Zoro # G2666942
product price: $24.19
/ea
Sold in multiples of 5 for $120.95
$120.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 5 in
- Width 1/4 in
- Mounting Size 7/8 in
- Abrasive Material Aluminum Oxide
- Density Hard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 48359
- Zoro # G2666942
- UPC # 097758483599
- Country of Origin Germany
- Category Unitized Wheels
Dimensions
Diameter | 5 in |
Width | 1/4 in |
Mounting Size | 7/8 in |
Details
Abrasive Material | Aluminum Oxide |
Density | Hard |
Grade | Coarse |
Item | Unitized Wheel,8Ac,5"x1/4"x7/8" |
Max. RPM | 6100 |
Recommended Speed | 4500 RPM |
Description
Unitized Wheel,8Ac,5 In.x1/4 In.x7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA Sanding Sheet 3 x 4 FILMTEK Grit #400 Hook & Loop, 4 Holes Vented (M-178602)
- WEILER 3/4" Power Tube Brush, .0104" Steel Wire Fill, 2-1/2" Brush Length (21111)
- MERIT Non-Woven Flap Wheels2 x 1 x 1/4 In. 80 (08834138123)
- ARC ABRASIVES Abrasive Roll, 1-1/2" W x 150 ft. L, 80G (73150)
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., A/O Coarse (MH) 8AC (48299)
- PFERD 4-1/2" POLINOX® Unitized Disc - T27 (Conical) 7/8" A.H., SiC Fine (W) 3SF (48472)
- PFERD 6" x 1" Unitized Wheel - 1" A.H., A/O Fine (W) 3AF (48423)
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., SiC Fine (W) 3SF (48292)
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., SiC Fine (W) 2SF (48290)
- PFERD 6" Dressing Stone - 1" Wide, 1" Thick (39015)
- SCOTCH-BRITE Unitized Wheel, TR, 3" x 1/4" x NH, 2S FIN (DP-UW 890)
- Pferd Unitized Wheels