Shop All Cut-Off Wheels
Pferd
5" x .045" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 1
Mfr # 69955
Zoro # G3804628
product price: $2.99
/ea
Sold in multiples of 25 for $74.75
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 46
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8"
- Diameter 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 69955
- Zoro # G3804628
- UPC # 097758699556
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 7/8" |
Diameter | 5" |
Details
Abrasive Grit | 46 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | Performance Line SG - A S SG |
Thickness | 0.045" |
Item | Cut-Off Wheel,5"x.045" |
Description
Cut-Off Wheel,5 In.x.045 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, 1 In D, Grit 120, TR (66623340064)
- MEGUIARS AUTOMOTIVE Ultra Cut Compound (M10501)
- DYNABRADE 3" Interface Pad w/ 6 holes (53875)
- COBRA CARBIDE Carbide Burr, Double Cut Shape D, SD-52, 5/32 (10588)
- PFERD 4-1/2" x 3/32" Cut-Off Wheel, 5/8-11 Thd. - SGP STEELOX - Type 27 (63237)
- PFERD 5" x 1/8" Cut-Off Wheel, 5/8-11 Thd. - SG STEEL - Type 27 (63117)
- PFERD 14" x 3/32" Cut-Off Wheel, 1" A.H. - K - SG CHOP STEELOX (64508)
- PFERD 6" x 1/8" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 27 (63107)
- PFERD 6" x .045" Cut-Off Wheel, 7/8" A.H. - PSF STEEL - Type 1 (69964)
- PFERD 10" x 3/32" Cut-Off Wheel, 5/8" A.H. - S - SGP HD STEEL (66113)
- CONTINENTAL ABRASIVES 6" x .040" x 7/8" Signature T1 Premium Thin Cut-Off Wheel (A3-10600251)
- Pferd Cut-Off Wheels