Shop All Cut-Off Wheels
Pferd
5" x .045" Cut-Off Wheel, 7/8" A.H. - SG ALU - Type 27
Mfr # 63178
Zoro # G3804670
product price: $3.25
/ea
Sold in multiples of 25 for $81.25
$81.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 46
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 27
- Arbor Hole Size 7/8"
- Diameter 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 63178
- Zoro # G3804670
- UPC # 097758631785
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 7/8" |
Diameter | 5" |
Details
Abrasive Grit | 46 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 27 |
Series | Performance Line SG - A N SG ALU |
Thickness | 0.045" |
Description
Cut-Off Wheel,46 Grit,T1,5" x.045
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BN PRODUCTS USA Drywall Sanding Disc, Fine, 180, PK10 (SDR9-180/10)
- 3M Sanding Belt, Coated, 37 in W, 60 in L, 60 Grit, Medium, Aluminum Oxide, 340D, Brown (7010361978)
- ARC ABRASIVES Belt Ao/Y Prem 2 X 60 80, Coated, 2" W, 60" L, 80 Grit, Aluminum Oxide, Premium, Brown (70334PM)
- SCOTCH-BRITE Sanding Hand Pad Roll, 360" L, 5" W (7100049589)
- PFERD 9" x 3/32" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 1 (63638)
- PFERD 5" x .045" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 27 (63173)
- PFERD 7" x .045" Cut-Off Wheel, 7/8" A.H. - SG STEELOX - Type 1 (63616)
- PFERD 20" x 3/16" Cut-Off Wheel, 1" A.H. - Q - SGP HD STEEL (66123)
- PFERD 16" x 1/8" Cut-Off Wheel, 1" A.H. - Q - SG RAIL STEEL (64403)
- PFERD 12" x 3/32" Cut-Off Wheel, 1" A.H. - K - PSF CHOP STEEL (64491)
- UNITED ABRASIVES/SAIT SAIT 23163 Saitech Ultimate Performance™ Thin High Speed Cut-Off Wheels 4" x .035" x 5/8", 1-Pack (23163)
- Pferd Cut-Off Wheels