Shop All Back Up Pads
Pferd
5" Threaded Hook & Loop Holder - 5/8-11 Thread with Centering Pin
Mfr # 43408
Zoro # G206377538
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Max. RPM 4850
- Thread Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 43408
- Zoro # G206377538
- UPC # 97758434089
- Country of Origin Germany
- Category Back Up Pads
Dimensions
Disc Diameter | 5 in |
Thread Size | 5/8"-11 |
Details
Max. RPM | 4850 |
Description
Backing pads for POLIVLIES hook and loop discs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor, 6" (96090)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4, 40 (08834131259)
- AMERICAN HAWK INDUSTRIAL Sandblast Media Plastic Abrasive, 16-20 Grit Sieve Medium , 50 Lb Bag (4006)
- DYNABRADE Belt, Medium, 1/2"X18" (90292)
- PFERD 2" COMBIDISC Holder - Type CDR - Hard (42461)
- PFERD 9/32" POLICAP® Expanding Head - 1/8" Shank - Shape C (42012)
- PFERD 5/8-11 Thread Retaining Nut - 4-1/2 - 5" CC-GRIND®-SOLID (69116)
- PFERD COMBICLICK® Backing Pad Medium - For 7" Dia., 5/8-11 Thread (69474)
- PFERD 5/8-11 Thread Retaining Nut - 7" CC-GRIND®-SOLID (69117)
- PFERD 5" Temp.-Resistant Fiber Disc Backing Pad - 5/8-11 Nut - Flexible Density (69483)
- NORTON ABRASIVES Adhesive/PSA Dsc BU Pad, 6 Hole, 6D (63642506142)
- Pferd Back Up Pads