Shop All Hand Files and Rasps
Pferd
5" Slim Taper Saw File - Three Square, Second Cut
Mfr # 17023
Zoro # G2666507
product price: $6.79
/ea
Sold in multiples of 10 for $67.90
$67.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 in
- Width 9/32 in
- Cut Type Second
- Profile Name Three Square
- Recommended Handle 11143, 11143
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 17023
- Zoro # G2666507
- UPC # 097758170239
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 5 in |
Width | 9/32 in |
Details
Item | Taper,Slim,Second Cut 5" |
Cut Type | Second |
Profile Name | Three Square |
Recommended Handle | 11143, 11143 |
Description
Taper,Slim,Second Cut 5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Flared, 0.0270", Material - Machining: Carbide (17027)
- POWERBUILT 3/8" Drive Low Profile Ratchet Handle (649975)
- GUARDAIR Filter Cleaning Gun, w/12" Extension (900FG012)
- STARRETT Vernier Caliper (123Z-24)
- PFERD 8" Round File - DIY Packaged - Bastard Cut, with Handle (11067P)
- PFERD 6-1/4" Square Needle File - Knurled Handle, Cut 0 (12006)
- PFERD 10" CORINOX Machinists File - Hand (2 Safe Edges), Cut 00 (15133)
- PFERD 8" Hand File - Smooth Cut (11041)
- PFERD 3/16" Chain Saw File Round - 8" Length (17038)
- PFERD 5-1/2" Diamond Needle File - Barrette, Fine Cut (04037)
- CRESCENT NICHOLSON 8" Rectangular Double Cut Hand Bastard File (05853N)
- Pferd Hand Files and Rasps