Shop All Abrasive Wheel Adapters
Pferd
5" PSA Disc Holder - Threaded Spindle - 5/16-24 Thread
Mfr # 47266
Zoro # G2661878
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 5 in
- Max. RPM 10000
- Thread Size 5/16"-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 47266
- Zoro # G2661878
- UPC # 097758472661
- Country of Origin Germany
- Category Abrasive Wheel Adapters
Dimensions
Diameter | 5 in |
Thread Size | 5/16"-24 |
Details
Item | PSA Disc Holder,5"x5/16"-24" |
Max. RPM | 10000 |
Description
PSA Disc Holder,5 In.x5/16 In.-24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 24053 Saitech Steel Worker® Premium Performance Chop Saw Wheels 14" x 3/32" x 1", 1-Pack (24053)
- UNITED ABRASIVES/SAIT SAIT 28006 Aluminum Oxide Bench Wheel (Grade A36X) 6" x 1" x 1", 1-Pack (28006)
- RAYTECH Angle Cut Cylinder, 5/16" x 3/4", Weight: 20 lb. (41-346)
- CONTINENTAL ABRASIVES 2-3/4"x5/8"-11 Knot Wire Cup Brush - Stainless (W3-023755)
- PFERD Die Grinder Mandrels - Combo Pack - 1/4" Shank - 1/4" and 3/8" Arbor Hole, 3/4" Flange (69028)
- PFERD 5" Threaded Hook & Loop Disc Holder - 5/8-11 Thread (43412)
- PFERD 2" to 5/8" Metal adapter (Pair) (84629)
- PFERD EZmount®® Arbor Adapter - 2" to 1 - 3/4 - 5/8 - 1/2 (84615)
- PFERD 1/2" POLICAP® Cone Head - Tapered - 1/4" Shank (42002)
- PFERD 3/4" POLICAP® Cone Head - Tapered - 1/4" Shank (42003)
- SCOTCH-BRITE Fiber Disc, 8x1/2in, Med, AlO (7100045907)
- Pferd Abrasive Wheel Adapters