Shop All Flap Discs
Pferd
5" POLIVLIES® Non-Woven Flap Disc - 7/8" Arbor Hole - Medium Grade
Mfr # 43277
Zoro # G2661762
product price: $18.25
/ea
Sold in multiples of 5 for $91.25
$91.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Non-Woven
- Disc Dia. 5"
- Grade Medium
- Mounting Size 7/8"
- Series Polivlies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 43277
- Zoro # G2661762
- UPC # 097758432771
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 7/8" |
Details
Abrasive Material | Non-Woven |
Grade | Medium |
Series | Polivlies |
Item | Polivlies Flap Disc,Med,5"x7/8" |
Operating Speed (RPM) | 12200 RPM |
Description
Polivlies Flap Disc,Med,5 In.x7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5/8-11 Threaded Nut for - 7-9" Fiber Disc Backing Pad (69108)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/4, 1/8 Shank (310-002135)
- DIABLO 4-1/2" Diamond Tuck Point Blade for Masonry (DMATP0450)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 6" Dia, .045" Thick, 7/8" Arbor Hole Size, Ceramic (22082)
- PFERD 6" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Medium Radius (67200)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - CO SGP CURVE STEELOX, Ceramic oxide, 60 Grit, Medium Radius (67197)
- PFERD 6" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 60 Grit, Conical (60642)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 40 Grit, Flat (60458)
- PFERD 67359 4-1/2in x 5/8-11 POLIFAN CURVE Flap Disc SGP Zirconia 40G Large Radius (67359-PFERD)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 40 Grit, Conical (62222)
- FORNEY 71987 80 Grit Type 29 Blue Zirconia Flap Disc 45 in (191282)
- Pferd Flap Discs