Shop All Flap Discs
Pferd
5" POLIVLIES® Non-Woven Flap Disc - 7/8" Arbor Hole - Fine Grade
Mfr # 43278
Zoro # G2661780
Sold in multiples of 5 for $75.95
$75.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Non-Woven
- Disc Dia. 5"
- Grade Fine
- Mounting Size 7/8"
- Series Polivlies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 43278
- Zoro # G2661780
- UPC # 097758432788
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 7/8" |
Details
Abrasive Material | Non-Woven |
Grade | Fine |
Series | Polivlies |
Operating Speed (RPM) | 12200 RPM |
Item | Polivlies Flap Disc,Fine,5"x7/8" |
Description
Polivlies Flap Disc,Fine,5 In.x7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO METAL GRIND DISC 5""X7/8"" (DBD050250701F)
- PFERD 8" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 24 Grit (61763)
- 3M 3M 55540 Stikit Paper Disc Roll 236U - 5" x NH P80 C-Weight, 100 Disc Roll (7000119535)
- PFERD 2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 320 Grit (47225)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc CO SGP CURVE STEELOX, Ceramic oxide, 60 Grit, Medium Radius (67258)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 80 Grit, Conical (62261)
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 120 Grit, Flat (60497)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 60 Grit, Flat (62178)
- PFERD 7" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SGP STRONG STEEL, Zirconia, 36 Grit, Conical (62980)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 40 Grit, Conical (62052)
- NORTON CO Flap Disc, 60 Grit, Zirconia Alumina, PK2 (66623341108)
- Pferd Flap Discs