Shop All Flap Discs
Pferd
5" POLIVLIES® Non-Woven Flap Disc - 7/8" Arbor Hole - Coarse Grade
Mfr # 43276
Zoro # G2661738
product price: $19.35
/ea
Sold in multiples of 5 for $96.75
$96.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Non-Woven
- Disc Dia. 5"
- Grade Coarse
- Mounting Size 7/8"
- Series Polivlies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 43276
- Zoro # G2661738
- UPC # 097758432764
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 7/8" |
Details
Abrasive Material | Non-Woven |
Grade | Coarse |
Series | Polivlies |
Item | Polivlies Flap Disc,Coarse,5"x7/8" |
Operating Speed (RPM) | 12200 RPM |
Description
Polivlies Flap Disc,Coarse,5 In.x7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE HookandLoopDisc, 5", N/V320G, PK50 (91551)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 9in, 80 Grit (30490T)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Medium, P80 Grit (05539520538)
- DEWALT 14" x 1/8" x 1" high speed masonry cutting (DW8024)
- PFERD 4-1/2" POLIVLIES® Non-Woven Flap Disc - 7/8" Arbor Hole - Fine Grade (43275)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 36 Grit, Flat (62273)
- PFERD 5" POLIVLIES® Non-Woven Flap Disc - 5/8-11 Thread - Fine Grade (43290)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 80 Grit, Flat (62154)
- PFERD 4-1/2" POLIVLIES® Non-Woven Flap Disc - 5/8-11 Thread - Medium Grade (43286)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 60 Grit, Flat (62184)
- ZORO SELECT Flap Disc, Type 27, 4" dia., 40 Grit (78072775448)
- Pferd Flap Discs