Shop All Flap Discs
Pferd
5" POLIVLIES® Non-Woven Flap Disc - 5/8-11 Thread - Medium Grade
Mfr # 43289
Zoro # G2661808
product price: $21.25
/ea
Sold in multiples of 5 for $106.25
$106.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Non-Woven
- Disc Dia. 5"
- Grade Medium
- Mounting Size 5/8"-11
- Series Polivlies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 43289
- Zoro # G2661808
- UPC # 097758432894
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Non-Woven |
Grade | Medium |
Series | Polivlies |
Operating Speed (RPM) | 12200 RPM |
Item | Polivlies Flap Disc Med,5"x5/8"-11" |
Description
Polivlies Flap Disc Med,5 In.x5/8 In.-11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Mtd Cup Brush Crimped 1/2"x0.0118" (13C015)
- X1 TOOLS 1500 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1500-FSx50)
- MERIT Unitized Wheel, 3" dia., 1/2" W (08834131496)
- UNITED ABRASIVES/SAIT SAIT 06428 Threaded Regular Twist Knot Wheels (Carbon Steel), 4" Dia x .014" Wire Size x M10 x 1.25 Arbor, 1-Pack (06428)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 40 Grit, Flat (62176)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Medium Radius (67192)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP STRONG STEEL, Zirconia, 36 Grit, Conical (62955)
- PFERD 6" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 40 Grit, Conical (60640)
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Medium Radius (67216)
- PFERD 7" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 80 Grit, Conical (62064)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 36 Grit T27 Zirconia High Density Flap Disc (F-4570367H)
- Pferd Flap Discs