Shop All Flap Discs
Pferd
5" POLIVLIES® Non-Woven Flap Disc - 5/8-11 Thread - Coarse Grade
Mfr # 43288
Zoro # G2661622
Sold in multiples of 5 for $102.95
$102.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Non-Woven
- Disc Dia. 5"
- Grade Coarse
- Mounting Size 5/8"-11
- Series Polivlies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 43288
- Zoro # G2661622
- UPC # 097758432887
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Non-Woven |
Grade | Coarse |
Series | Polivlies |
Operating Speed (RPM) | 12200 RPM |
Item | Polivlies Flap Disc,Crse,5"x5/8"-11" |
Description
Polivlies Flap Disc,Crse,5 In.x5/8 In.-11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Cartridge Roll, Grit 240, 1/2" dia., 1" L (08834180295)
- WEILER 4-1/2 Tiger Angled (Radial) Ceramic Flap Disc 60C 5/8-11 Nut (51316)
- NORTON ABRASIVES Sanding Belt, Coated, 3/8 in W, 13 in L, 100 Grit, Fine, Zirconia Alumina, R283 Metalite, Brown (78072710243)
- MIRKA Sanding Belt, 2-1/2" W, 14" L, 80 Grit, Abranet (AB-2.5-14-080T)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 40 Grit, Conical (62225)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Large Radius (67339)
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 80 Grit, Conical (62291)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 36 Grit, Conical (60653)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - CO SGP CURVE STEELOX, Ceramic oxide, 60 Grit, Large Radius (67381)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 36 Grit, Flat (60464)
- WEILER 4-1/2" Tiger Paw Abrasive Flap Disc, Flat (TY27), 36Z, 5/8"-11 UNC (51112)
- Pferd Flap Discs