Shop All Hook & Loop Sanding Discs
Pferd
5" POLIVLIES® Hook & Loop Disc - Aluminum Oxide - Medium Grade
Mfr # 43451
Zoro # G2656302
product price: $4.75
/ea
Sold in multiples of 10 for $47.50
$47.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design No Hole
- Grade Medium
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 43451
- Zoro # G2656302
- UPC # 097758434515
- Country of Origin Germany
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | No Hole |
Grade | Medium |
Abrasive Type | Non-Woven |
Item | Hook/Loop Disc,5",Al/Oxd,Medium |
Description
Hook/Loop Disc,5 In.,Al/Oxd,Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE EyeletSandStar, 3"dia., AO, 150G (93560)
- PFERD 3" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45208)
- PFERD Carbide Bur - Tree Shape, DBL Cut - 3/8" x 3/4" x 1/4" Shank - SF-3 (24702)
- ZORO SELECT Carbide Bur, Ball Shape, 1/2 In, 1/4 Shank (310-002093)
- PFERD 7" POLIVLIES® Hook & Loop Disc - Aluminum Oxide - Coarse Grade (43458)
- PFERD 7" POLIVLIES® Hook & Loop Disc - Aluminum Oxide - Very Fine Grade (43461)
- PFERD 4-1/2" POLIVLIES® Hook & Loop Disc - Aluminum Oxide - Very Fine Grade (43449)
- PFERD Grinding disc, CC-GRIND-ROBUST, 5''x7/8, SGP STEELOX VICTOGRAIN, Ceramic (61153)
- PFERD 5" POLIVLIES® Hook & Loop Disc - Aluminum Oxide - Coarse Grade (43450)
- PFERD Grinding disc, CC-GRIND-ROBUST, 4-1/2''x7/8, SGP STEELOX VICTOGRAIN, Ceramic (61152)
- MIRKA Grip Disc, 5", P60, PK50 (23-612-060)
- Pferd Hook & Loop Sanding Discs