Shop All Hook & Loop Sanding Discs
Pferd
5" POLIVLIES® Hook & Loop Disc - Aluminum Oxide - Coarse Grade
Mfr # 43450
Zoro # G2656293
product price: $5.75
/ea
Sold in multiples of 10 for $57.50
$57.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design No Hole
- Grade Coarse
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 43450
- Zoro # G2656293
- UPC # 097758434508
- Country of Origin Germany
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | No Hole |
Grade | Coarse |
Abrasive Type | Non-Woven |
Item | Hook/Loop Disc,5",Al/Oxd,Coarse |
Description
Hook/Loop Disc,5 In.,Al/Oxd,Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUTCHINS MANUFACTURING 3800 Hookit Type Pad (5802)
- 3M Fiber Discs, 5" dia., Abrasive Grit 60 (7100099298)
- MAKITA Makita INOX Thin Cut-Off Wheel, 60 Grit, Type 1, 5in Dia x 1/25inT x 7/8in Cntr Hole Dia, 10/Pk (B-12647-10)
- WEILER CrossFlex Standard Duty Bore Brush 2-3/8 Diameter 180SC Grit (34235)
- PFERD 2" COMBIDISC® Ceramic Disc - Type CDR - Ceramic Oxide - 80 Grit (42632)
- PFERD 7" POLIVLIES® Hook & Loop Disc - Aluminum Oxide - Coarse Grade (43458)
- PFERD 4-1/2" POLIVLIES® Hook & Loop Disc - Aluminum Oxide - Medium Grade (43447)
- PFERD 5" POLIVLIES® Hook & Loop Disc - Aluminum Oxide - Medium Grade (43451)
- PFERD 4-1/2" POLIVLIES® Hook & Loop Disc - Aluminum Oxide - Very Fine Grade (43449)
- PFERD 7" POLIVLIES® Hook & Loop Disc - Aluminum Oxide - Very Fine Grade (43461)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 7 D, Grit 220 (66261094949)
- Pferd Hook & Loop Sanding Discs