Shop All Carbide Bur Sets
Pferd
5 Piece Bur Set - 1/4" Shank - Plastic Case, INOX Cut
Mfr # 26554
Zoro # G906372758
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type INOX
- Shank Size (In.) 1/4 in
- Number of Pieces 5
- Bur Dia 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 26554
- Zoro # G906372758
- UPC # 97758265546
- Country of Origin Germany
- Category Carbide Bur Sets
Dimensions
Shank Size (In.) | 1/4 in |
Details
Type | INOX |
Number of Pieces | 5 |
Bur Dia | 1/2 in |
Description
Contains five carbide burs for processing stainless steel (INOX) in the most common shapes and dimensions. The sturdy plastic box protects the burs from dirt and damage. Five additional unused slots are available for other burs.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 20" PREDATOR Cloth PSA Disc, 36 Grit (71-30558)
- SPECIALTY DIAMOND 45 Degree 3/8" Vacuum Brazed 65mm Premium Diamond Profile Wheel with 5/8" x 11 Female Threads (38BPW)
- WEILER 3" Dia Crimped Wire Wheel, .0118" Steel Fill, 1/2"-3/8" Arbor Hole (15563)
- MERIT Qk Change Disc, AlO, 1-1/2in, 120G, TR, PK100 (69957399700)
- PFERD 5 Piece Bur Set - 1/4" Shank - Plastic Case, Diamond Cut (26552)
- PFERD 8 Piece Bur Set - 1/4" Shank - Plastic Case, Double Cut (26547)
- PFERD 12 Piece Bur Set - 1/8" Shank - Plastic Case, Double Cut (26526)
- PFERD Carbide Bur Set 3 Piece Double Cut 1/4'' Shank Plastic Case (26548)
- PFERD 5 Piece Bur Set - 1/4" Shank - Plastic Case, STEEL Cut (26553)
- PFERD STEEL, INOX, CAST, ALU, OMNI cuts - Tree shape, 1/4" Shank (26557)
- DRILLCO SET 6, Solid Carbide Bur Set Single Cut (70S006SC)
- Pferd Carbide Bur Sets