Shop All Brushes
Pferd
5 in L Handle, 5 in L Brush, Hardwood
Mfr # 85031
Zoro # G3798197
product price: $8.95
/ea
Sold in multiples of 12 for $107.40
$107.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Length 5 in
- Handle Length 5 in
- Bristle Material Stainless Steel
- Handle Material Hardwood
- Bristle Length 1-3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 5 in |
Handle Length | 5 in |
Bristle Length | 1-3/16 in |
Trim Length | 1-3/16" |
Details
Bristle Material | Stainless Steel |
Handle Material | Hardwood |
Features | 10 in x 5/8 in Block Size |
Description
Shoe Hdl Scrtch Brush,SSWire,Wood,2"x17
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO HAND MEDIC Skin Conditioner, 2oz Squeeze Bottle, PK12 (8142-12)
- DOWNY Fabric Softener Sheet April Fresh, PK408 (78045)
- GOFER PARTS Replacment Actuator For Nobles/Tennant 9005784, Nobles/Tennant 1050461, Nobles/Tennant 397721 (GLA036001)
- NOBLES/TENNANT SQUEEGEE SET - URE, FITS TN 1228909, 1228915 (9015735)
- PFERD 7-1/2 in L Handle, 6-1/4 in L Brush, Hardwood (85006)
- PFERD Curved Handle Platers Brush - 4 Rows, .005 Brass Wire (89545)
- PFERD Not Included L Flagged Synthetic Fiber , Not Included (89449)
- PFERD Shoe Handle Scratch Brush - Economy - 4x16 Rows, Carbon Steel Wire (85051)
- PFERD Scratch Brush 7-3/4 in L Handle (85047)
- PFERD Curved Handle Platers Brush - 3 Rows, .005 Brass Wire (89544)
- THE BRUSH MAN 8” Counter Brush, Synthetic Block, Grey Tampico (Course), 12PK (CB84)
- Pferd Brushes