Shop All Brushes
Pferd
5 in L Handle, 5 in L Brush, Hardwood
Mfr # 85030
Zoro # G3798127
Sold in multiples of 12 for $39.48
$39.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Length 5 in
- Handle Length 5 in
- Bristle Material Carbon Steel
- Handle Material Hardwood
- Bristle Length 1-3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 5 in |
Handle Length | 5 in |
Bristle Length | 1-3/16 in |
Trim Length | 1-3/16" |
Details
Bristle Material | Carbon Steel |
Handle Material | Hardwood |
Features | 10 in x 5/8 in Block Size |
Description
Shoe Hdl Scrtch Brush,CSWire,Wood,2"x17
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Spray, Wasp & Hornet (1431127)
- MARCAL Standard, 168 Sheets, White, 96 PK (16466)
- UNGER Complete Brass Squeegee 18 Inch (GS000,GC450)
- PROFESSIONAL RESOLVE® Carpet Cleaner, 32 oz Spray Bottle, PK12 (36241-97402)
- PFERD Heavy Duty Scratch Brush w/Scraper - 4 x 11 Rows, CS Wire (85071)
- PFERD Shoe Handle Scratch Brush - Economy - 4x16 Rows, Carbon Steel Wire (85051)
- PFERD 5 in L Handle, 5 in L Brush, Hardwood (85031)
- PFERD Wire Duster - 4 x 8 Rows, CS Wire (89559)
- PFERD 5-1/4 in L Handle, 5 in L Brush, Hardwood (85035)
- PFERD Scratch Brush 7-3/4 in L Handle (85047)
- ALLPOINTS Allpoints 8009759 Evaporator Brush Forhoshizaki For Hoshizaki Of America (8009759)
- Pferd Brushes