Shop All Adhesive Discs
Pferd
5" Diameter PSA Disc - Zirconia Alumina - 80 Grit
Mfr # 47564
Zoro # G2662657
product price: $2.39
/ea
Sold in multiples of 50 for $119.50
$119.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Zirconia Alumina
- Grade Coarse
- Abrasive Grit 80
- Disc Diameter 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 47564
- Zoro # G2662657
- UPC # 097758475648
- Country of Origin Germany
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Details
Item | PSA Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Zirconia Alumina |
Grade | Coarse |
Abrasive Grit | 80 |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA Disc,Zirconia,80 Grit,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Replacement Blade, E111P (151-00099)
- 3M Sandpaper Grip 220 9X11In 15Pk (30220ES-15-G)
- DEDECO SUNBURST 8'' TS DISCS DARK GREEN 50 GRIT (A/O) 70/BX (1907)
- FLEX-HONE TOOL BC178800AO FLEX-HONE, 1.875" (47.6mm) bore, 8" OAL, 800 Grit, Aluminum Oxide (AO) (BC178800AO)
- PFERD 5" Diameter PSA Disc - Zirconia Alumina - 60 Grit (47563)
- PFERD 6" Diameter PSA Disc - Aluminum Oxide - 100 Grit (47379)
- PFERD 6" Diameter PSA Disc - Zirconia Alumina - 36 Grit (47570)
- PFERD 2" COMBIDISC® Holder - Type CD - Medium (42112)
- PFERD 6" Diameter PSA Disc - Zirconia Alumina - 80 Grit (47574)
- PFERD 6" Diameter PSA Disc - Aluminum Oxide - 40 Grit (47375)
- SUPERIOR ABRASIVES Coated PSA Disc, A/O, 9", Grit 120 (A018204)
- Pferd Adhesive Discs