Shop All Adhesive Discs
Pferd
5" Diameter PSA Disc - Aluminum Oxide - 40 Grit
Mfr # 47362
Zoro # G2662270
product price: $1.99
/ea
Sold in multiples of 50 for $99.50
$99.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Abrasive Grit 40
- Disc Diameter 5"
- Back Mounting Type Pressure Sensitive Adhesive (PSA)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 47362
- Zoro # G2662270
- UPC # 097758473620
- Country of Origin Germany
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Details
Item | PSA Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 40 |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA Disc,Al/Oxd,40 Grit,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE EyeletSandStar, 3"dia., AO, 220G (93562)
- BRUSH RESEARCH MANUFACTURING BMF2008 Mandrel Mounted Flare Brush. 2" Diameter, .008CS, .500" Trim, .250" Shank Diameter (BMF2008)
- PFERD 1-3/8" x 5/8" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit (45228)
- NORTON ABRASIVES Sharpening Stone Kit, 4 Pieces (07660787943)
- PFERD 6" Diameter PSA Disc - Aluminum Oxide - 100 Grit (47379)
- PFERD 6" Diameter PSA Disc - Aluminum Oxide - 40 Grit (47375)
- PFERD 2" COMBIDISC® Holder - Type CD - Medium (42112)
- PFERD 6" Diameter PSA Disc - Aluminum Oxide - 150 Grit (47381)
- PFERD 6" Diameter PSA Disc - Aluminum Oxide - 80 Grit (47378)
- PFERD 6" Diameter PSA Disc - Zirconia Alumina - 80 Grit (47574)
- ARC ABRASIVES Psa Gold Disc Roll-100 6In 320 (34981)
- Pferd Adhesive Discs