Shop All Adhesive Discs
Pferd
5" Diameter PSA Disc - Aluminum Oxide - 100 Grit
Mfr # 47366
Zoro # G2661902
product price: $1.45
/ea
Sold in multiples of 50 for $72.50
$72.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Abrasive Grit 100
- Disc Diameter 5"
- Back Mounting Type Pressure Sensitive Adhesive (PSA)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 47366
- Zoro # G2661902
- UPC # 097758473668
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Details
Item | PSA Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 100 |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA Disc,Al/Oxd,100 Grit,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3-3/4 X 1/8 X 1-1/4" D11V9 Flaring Cup Diamond Wheel (2404-4125)
- 3M Cloth Belt 577F, 1/2inx24 in 36 YF-weigh (577F)
- DYNABRADE Non Vacuum Disc Pad, 3-1/2" (54311)
- DYNABRADE Belt, Coarse, 1"X30" (78015)
- PFERD 5" Diameter PSA Disc - Aluminum Oxide - 40 Grit (47362)
- PFERD 6" Diameter PSA Disc - Aluminum Oxide - 150 Grit (47381)
- PFERD 6" Diameter PSA Disc - Aluminum Oxide - 36 Grit (47374)
- PFERD 6" Diameter PSA Disc - Zirconia Alumina - 80 Grit (47574)
- PFERD 6" Diameter PSA Disc - Aluminum Oxide - 40 Grit (47375)
- PFERD 5" Diameter PSA Disc - Aluminum Oxide - 220 Grit (47370)
- NORTON ABRASIVES 5 IN. A275OP NO-FIL PAPER PSA DISC ROLL P100 GRIT AO, 100PK (66261131463)
- Pferd Adhesive Discs