Shop All Hand Files and Rasps
Pferd
5-1/2" Three Square Needle File - Knurled Handle, Cut 2
Mfr # 12047
Zoro # G2657851
product price: $15.55
/ea
Sold in multiples of 12 for $186.60
$186.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5-1/2 in
- Width 11/64 in
- Cut Type #2
- Profile Name Three Square
- Shank Diameter 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 12047
- Zoro # G2657851
- UPC # 097758120470
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 5-1/2 in |
Width | 11/64 in |
Shank Diameter | 7/64 in |
Details
Item | Needle File,Three Square,Cut 2,5-1/2" |
Cut Type | #2 |
Profile Name | Three Square |
Description
Needle File,Three Square,Cut 2,5-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Pro-Series Anyform Style Contour Magnetic Base (4401-0510)
- BIG HORN 7-1/4 Inch Triangular Scraper - Hollow (19867)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0520)
- WESTWARD Micrometer Torque Wrench, 3/8Dr, CW (4DA95)
- PFERD 6" Pillar Extra Narrow File - Swiss Pattern, Cut 00 (12747)
- PFERD Spare File - For Universal Edge Sharpener (13026)
- PFERD 8" Flat File - Smooth Cut (11009)
- PFERD 5-1/2" Diamond Needle File - Knife, Coarse Cut (04008)
- PFERD 6-1/4" Round Needle File - Knurled Handle, Cut 2 (12042)
- PFERD 10" Aluminum File, Half Round - Cut 0 (17107)
- FRED V FOWLER CO Diamond File & Deburring Set (72-483-666)
- Pferd Cutting and Shaping Tools