Shop All Hand Files and Rasps
Pferd
5-1/2" Square Needle File - Knurled Handle, Cut 2
Mfr # 12044
Zoro # G2657897
product price: $15.55
/ea
Sold in multiples of 12 for $186.60
$186.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5-1/2 in
- Width 3/32 in
- Cut Type #2
- Profile Name Square
- Shank Diameter 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 12044
- Zoro # G2657897
- UPC # 097758120449
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 5-1/2 in |
Width | 3/32 in |
Shank Diameter | 7/64 in |
Details
Item | Needle File,Square,Cut 2,5-1/2" |
Cut Type | #2 |
Profile Name | Square |
Description
Needle File,Square,Cut 2,5-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL HTIW Kit (2967-21F)
- DREMEL Dremel 3000 Rotary Tool (3000-1/25)
- PROTO Cold Chisel, 1 In. x 18 In. (J86A7/8X18)
- DEWALT ATOMIC 20V MAX* Brushless Cordless 1-3/4 in. Compact Bandsaw (Tool Only) (DCS377B)
- PFERD 5/32" Round Chain Saw File - 8" Length, Premium Cut (17074)
- PFERD 8" File Set - 3 Pieces, Home/Hobby (16070)
- PFERD 10" Round File - Smooth Cut (11072)
- PFERD 5-1/2" Knife Needle File - Knurled Handle, Cut 2 (12053)
- PFERD Soft Grip File Handle - For 12"-14" Files - Wide Shoulder (11148)
- PFERD 10" Machinists File, Long Angle Lathe - 2 Safe Edges, Smooth Cut (17005)
- CRESCENT HALF RND FILE BASTRD 12"" (05090N)
- Pferd Cutting and Shaping Tools