Shop All Hand Files and Rasps
Pferd
5-1/2" Knife Needle File - Knurled Handle, Cut 2
Mfr # 12053
Zoro # G2657748
product price: $16.29
/ea
Sold in multiples of 12 for $195.48
$195.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5-1/2 in
- Width 7/32 in
- Cut Type #2
- Thickness 1/16 in
- Shank Diameter 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 12053
- Zoro # G2657748
- UPC # 097758120531
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 5-1/2 in |
Width | 7/32 in |
Shank Diameter | 7/64 in |
Details
Item | Needle File,Knife,Cut 2,5-1/2" |
Cut Type | #2 |
Thickness | 1/16 in |
Description
Needle File,Knife,Cut 2,5-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Tubular Inside Micrometer, Solid Rod Type (3229-4)
- MILWAUKEE TOOL M18 FUEL Blower Kit , 16 in. Chainsaw (2724-21HD, 2727-20)
- WIDIA Hand Tap Set, Left-Hand, 3 PC, HSS, 1/4-20 (14029)
- LENOX Band Saw Blade, 10 ft. 6 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel (52364D2B103200)
- PFERD Plastic File Handle - For 4"-6" Files - Narrow Tang (11130)
- PFERD 6" Pillar Narrow File - Swiss Pattern, Cut 0 (12725)
- PFERD 8" Square File - Bastard Cut (11087)
- PFERD Soft Grip File Handle - For 4"-6" Files - Narrow Tang (11143)
- PFERD 5-1/2" Equalling Needle File - Knurled Handle, Cut 0 (12029)
- PFERD 10" Flat File - DIY Packaged - Bastard Cut, with Handle (11010P)
- CRESCENT NICHOLSON 9 Piece 6", 8", 10" & 12" Maintenance File Set with Ergonomic Handles (22030HNNN)
- Pferd Hand Files and Rasps