Shop All Brooms
Pferd
5 1/2 in Sweep Face Broom, Stiff, Natural, Brown
Mfr # 89379
Zoro # G0328478
product price: $4.39
/ea
Sold in multiples of 12 for $52.68
$52.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Natural
- Sweep Face 5 1/2 in
- Bristle Length 3 in
- Bristle Material Palmyra
- Bristle Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 3 in |
Broom Handle Diameter | 1-1/2 in |
Broom Handle Length | 60 in |
Details
Bristle Type | Natural |
Sweep Face | 5 1/2 in |
Bristle Material | Palmyra |
Bristle Color | Brown |
Handle Color | Silver |
Item | Broom |
Broom Grade | Heavy-Duty |
Chemical Resistant | No |
Features | Acid Resistant |
Broom Handle Material | Steel |
Bristle Firmness | Stiff |
For Surface Texture | Semi-Smooth, Rough |
Curved Block | No |
Handle Connection Type | None |
For Surface Textures | For Rough Surfaces |
Description
Whisk Broom, Broom Type Corn Broom, Bristle Material Palmyra, For Surface Texture Rough, Sweep Face 5 1/2 in, Bristle Length 3 in, Bristle Color Brown, Handle Length 60 in, Handle Material Steel, Handle Color Silver, Handle Connection Type None, Chemical Resistant No, Tool Type Broom, Acid Resistant No, Color Coding System No, Bristle Firmness Stiff, Curved Block No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Standard, 500 Sheets, White, 96 PK (GJO2550096)
- DISCO Bristle Horse Hair Acid Brush 3/8" W 3/4" Trim 6" L 144 Bx PK144 (12194)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 16 oz Dry Wt, Side Gate Connection, Looped-End, White, Cotton, PK6 (FGD15206WH00)
- SWIFFER WET XL RFIL, 12PK (80374069)
- PFERD 36" Heavy Duty Garage Sweep - Palmyra Fill, 4" Trim (89325)
- PFERD 24" Fine Sweep Floor Brush - Horsehair-Nylon Fill, 3" Trim (89215)
- PFERD Whisk Broom - Stiff Fiber Fill, Wooden Handle (89380)
- PFERD 24" Coarse Sweep Contractor Floor Brush - Brown Palmyra Fill, 4" Trim (89304)
- PFERD 24" Medium Sweep Floor Brush - Black Tampico Fill, 2-5/8" Trim (89252)
- PFERD 18" Medium Sweep Floor Brush - Black Tampico, HH Case, 3" Trim (89260)
- HARPER 24 In. W. x 64 In. L. Wood Handle Fine Sweep Push Broom (2224A)
- Pferd Brooms