Shop All Hand Files and Rasps
Pferd
5-1/2" Half Round Needle File - Knurled Handle, Cut 2
Mfr # 12056
Zoro # G2657772
product price: $17.55
/ea
Sold in multiples of 12 for $210.60
$210.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5-1/2 in
- Width 13/64 in
- Cut Type #2
- Profile Name Half Round
- Thickness 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 12056
- Zoro # G2657772
- UPC # 097758120562
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 5-1/2 in |
Width | 13/64 in |
Shank Diameter | 7/64 in |
Details
Item | Needle File,Half Round,Cut 2,5-1/2" |
Cut Type | #2 |
Profile Name | Half Round |
Thickness | 1/16 in |
Description
Needle File,Half Round,Cut 2,5-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2" Drive Impact Socket Extension, SAE, 1 pcs, Black Oxide, 10 in L (45KG88)
- CENTURY DRILL & TOOL Recip Blade 24T X 6 Bi-Metal Contractor 3/4 W.035 Thick 1/2 Shank 25Pc (7724)
- DEWALT SDS Plus Rebar Cutters (DWA54100)
- WESTWARD Mill File, Smooth Cut, Rect, 6 In L (10Z713)
- PFERD 12" Flat File - Second Cut (11014)
- PFERD 6" Knife File - Swiss Pattern, Cut 2 (12656)
- PFERD 4" Flat File - Bastard Cut (11001)
- PFERD 5-1/2" Diamond Needle File - Half Round, Fine Cut (04032)
- PFERD 12" Car Body File, Straight - Milled Tooth, Cut 1 (14001)
- PFERD 12" Mill File - Tapered, Smooth Cut (19012)
- SIMONDS Mill Bd 10 (73147500)
- Pferd Cutting and Shaping Tools