Shop All Hand Files and Rasps
Pferd
5-1/2" Equalling Needle File - Knurled Handle, Cut 0
Mfr # 12029
Zoro # G2657827
Sold in multiples of 12 for $186.60
$186.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5-1/2 in
- Width 13/64 in
- Cut Type #0
- Thickness 3/64 in
- Shank Diameter 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 12029
- Zoro # G2657827
- UPC # 097758120296
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 5-1/2 in |
Width | 13/64 in |
Shank Diameter | 7/64 in |
Details
Item | Needle File,Equalling,Cut 0,5-1/2" |
Cut Type | #0 |
Thickness | 3/64 in |
Description
Needle File,Equalling,Cut 0,5-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 13mm 12 Point 55mm 3/8 Sq. Drive (3305M-13)
- KIPP Disc Handwheel Diameter D1= 200 mm, Reamed Hole D2= 0.75" Aluminum, Without Grip (K0161.0200XCR)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 2 Flutes, Bright (1202800)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #8, 1", PK250 (212-8-250PK)
- PFERD 12" Square File - Bastard Cut (11093)
- PFERD 8" Knife File - Second Cut (11056)
- PFERD 6" Round File - Swiss Pattern, Cut 0 (12790)
- PFERD 12" Half Round File - DIY Packaged - Bastard Cut, with Handle (11029P)
- PFERD 8" CORINOX Machinists File - Round, Cut 2 (15123)
- PFERD 10" PLUS Flat File - DIY Packaged - PLUS Cut, with Handle (11135P)
- CRESCENT NICHOLSON 5 Piece 6", 8" & 10" Anniversary File Set with Ergonomic Handles (22150HIN)
- Pferd Cutting and Shaping Tools